Shop All Wire Wheel Brushes
Weiler
Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut
Mfr # 13117
Zoro # G600712171
product price: $24.35
/ea
Sold in multiples of 5 for $121.75
$121.75
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
- Brand Weiler
- MFR # 13117
- Zoro # G600712171
- UPC # 12382131173
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. 3/8"-24 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
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
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066677)
- GATOR FINISHING SANDDRUM 3/4""X1""FINE 3PK (6076)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45474)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 1/2" dia. (05065)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Steel Fill, 3/8" Arbor Hole (15732)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- WEILER 3" Narrow Face Nylox Wheel, .022/320SC Crimped Fill, 1/2"-3/8" (31074)
- WEILER WIRE WHEEL 8""COARS NARRO (36005)
- WEILER 4" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (9134)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- Weiler Wire Wheel Brushes