Shop All Spiral Tube Brushes
Weiler
Spiral Wire Brush Tool, Stainlesss Steel, 1"
Mfr # 97939
Zoro # G1408285
original price:
$19.32
9% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 1 in
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97939
- Zoro # G1408285
- UPC # 012382363055
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 1 in |
Overall Length | 5 1/4 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Trim Length | 1" |
Compatible Tube Outer Diameter | 1 1/8 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
For Use With | Cordless Drills |
Max. RPM | 1,000 RPM |
Item | Spiral Brush Tool |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Stainless Steel |
Stem Style | Single |
Description
Spiral Brush Tool, Product Type Inside/Outside Diameter Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter 1 1/8 in, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.01 in, Overall Length 5 1/4 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- DIABLO Ultraflex 7 in. L X 4-4/5 in. W 60 Grit Medium Block Sanding Sponge (DFPFLEXMED02G)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91033)
- WEILER .260" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26909)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER 1/4" Power Tube Brush .004" Stainless Steel Wire Fill 1" Brush Length (21081V)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 2" dia. (06698)
- Weiler Spiral Tube Brushes