Shop All Brushes
Weiler
Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall
Mfr # 97936
Zoro # G2651616
product price: $96.09
/ea
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1 in
- Bristle Material Wire
- Bristle Length 1 in
- Wire Dia. 0.008 in
- Shank Style - Abrasive Brushes Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 in |
Bristle Length | 1 in |
Wire Dia. | 0.008 in |
Overall Length | 5 1/4 in |
Shank Size | 0.25 in |
Trim Length | 1" |
Brush Dia. | 1/2 in, 3/4 in, 1 in |
Brush Diameter | 0.5 in, 0.75 in, 1 in |
Compatible Tube Outer Diameter | 5/8 in, 7/8 in, 1 1/8 in |
Stem Diameter | 1/4 in |
Details
Bristle Material | Wire |
Item | Spiral Brush Tool Kit |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Operation Type - Spiral and Tube Brush | Power |
Max. RPM | 1,000 RPM |
For Use With | Cordless Drills |
Item - Spiral and Tube Brush | Spiral Brush |
Brush Material | Stainless Steel |
Operation Type | Power |
Stem Style | Single |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Drills |
Description
Inside/Outside Diameter Tube Brush Kit, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/2 in, 3/4 in, 1 in, Compatible Tube Outer Diameter 5/8 in, 7/8 in, 1 1/8 in, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 5 1/4 in, Compatible Tool Type Drills, Operating Speed - Maximum 1,000 RPM, Operation Type Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPC EAGLE LATCH - RUBBER .25in RED (MPVR04648)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- PIG Sorbents, 41 gal, 15 in x 300 ft, Oil, White, Polypropylene (MAT441)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- WEILER 1" Double Spiral Flue Brush .012 Steel Fill (44149)
- WEILER Weiler 804-44064 Sh-46-Ss Hand Wire Scratch Brush .012Ss Shoe (804-44064)
- WEILER 5/16" Acid/Flux Brush, Horsehair Fill (44088)
- WEILER Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic (44075)
- PFERD Scratch Brush 6 in L Brush (85048)
- Weiler Brushes