Shop All Automotive Brushes & Vacuums
Weiler
Small Tire Cleaning Brush, Brass Wire Fill
Mfr # 73156
Zoro # G400712166
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.85 in
- Application Facility Maintenance
- Trim Length 5/8 in
- Height 0.85 in
- Bristle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 73156
- Zoro # G400712166
- UPC # 12382731564
- Country of Origin United States
- Category Automotive Brushes & Vacuums
Dimensions
Length | 8.85 in |
Trim Length | 5/8 in |
Height | 0.85 in |
Width | 4.6 in |
Details
Application | Facility Maintenance |
Bristle Material | Brass |
Description
Ideal for Cleaning the Sidewall of Tires. Foam Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI 67" SLANT TOP STEEL SIDE BOX WHT (67STS)
- SYNTEC INDUSTRIES Bunk Carpet, Black (BC126005-100)
- SEACHOICE Painted Trailer Wheel Hub, 1,350 lbs., 5 UHI Lugs (53161)
- ABRAMS NB Series 42" Curved 240W Off Road LED Lightbar (NBS-240W)
- WEILER 9-1/2" Truck Wash Brush, Grey Fiber Fill (44318)
- WEILER 9-1/2" Truck Wash Brush, Flagged Orange Polystyrene Fill (42210)
- WEILER Spoke Brush, 10" Brush Part, White Tampico Fill (44315)
- WEILER 9-1/2" Truck Wash Brush, Flagged White Polystyrene Fill (44510)
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- WEILER 9-1/2" Truck Wash Brush, Flagged Green Polystyrene Fill (73146)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- Weiler Automotive Brushes & Vacuums