Shop All Spiral Tube Brushes
This Product is Discontinued
Weiler
Single Spiral Wire Brush, 3/8", PK10 (Discontinued)
Mfr # 98623
Zoro # G1994237
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98623
- Zoro # G1994237
- UPC # 012382442132
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 6 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.094 in |
Trim Length | 2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
For Use With | Hand Held Applications |
Item | Single Spiral Brush |
Max. RPM | 2,000 RPM |
Description
Single Spiral Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 6 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.