Shop All Spiral Tube Brushes
Weiler
Single Spiral Wire Brush, 3/8", PK10
Mfr # 98613
Zoro # G1583617
product price: $53.99
/pk 10, $5.40/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/8 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98613
- Zoro # G1583617
- UPC # 012382211288
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.022 in |
Shank Size | 0.156 in |
Trim Length | 2" |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Silicon Carbide |
Max. RPM | 1,500 RPM |
Item | Single Spiral Brush |
For Use With | Drills, Drill Presses, CNC Machines |
Operating Speed - Maximum | 1,500 RPM |
Brush Material | Silicon Carbide |
Stem Style | Single |
Description
Single Spiral Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Silicon Carbide, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.022 in, Overall Length 5 in, Operating Speed - Maximum 1,500 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90020, 36+, T27, 6 in x 5/32 in x 5/8 in-11 (150 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90020)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK2 (8A-241-1000RP)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- WEILER Single Spiral Tube Wire Brush, Brass, 1/2, PK10 (93851)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- WEILER 1/4" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21081)
- WEILER 1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21080)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- Weiler Spiral Tube Brushes