Shop All Spiral Tube Brushes
Weiler
Single Spiral Wire Brush, 2", PK10
Mfr # 98628
Zoro # G0658551
product price: $57.99
/pk 10, $5.80/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 2 in
- Brush Length 5 in
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98628
- Zoro # G0658551
- UPC # 012382441159
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 2 in |
Brush Length | 5 in |
Overall Length | 16 3/4 in |
Wire Dia. | 0.014 in |
Shank Size | 0.188 in |
Trim Length | 5" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Max. RPM | 2,000 RPM |
Item | Single Spiral Brush |
For Use With | Hand Held Applications |
Description
Single Spiral Brush, Brush Dia. 2 in, Brush Length 5 in, Wire Dia. 0.014 in, Overall Length 16 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TS (7010292394)
- WEILER .325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26910)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91071)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 3/8" dia. (05048)
- Weiler Spiral Tube Brushes