Shop All Spiral Tube Brushes
This Product is Discontinued
Weiler
Single Spiral Wire Brush, 1/2", PK10 (Discontinued)
Mfr # 98624
Zoro # G2799447
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 3 in
- Overall Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98624
- Zoro # G2799447
- UPC # 012382441111
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 3 in |
Overall Length | 8 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.125 in |
Trim Length | 3" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Max. RPM | 2,000 RPM |
Item | Single Spiral Brush |
For Use With | Hand Held Applications |
Description
Single Spiral Brush, Brush Dia. 0.5 in, Brush Length 3 in, Wire Dia. 0.01 in, Overall Length 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.