Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, Steel, 3/8"
Mfr # 90865
Zoro # G5106805
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90865
- Zoro # G5106805
- UPC # 012382212827
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Trim Length | 1" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Round Tube Brush |
For Use With | Power Drills, Flexible Shaft Tools |
Max. RPM | 2,000 RPM |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Compatible Tool Type | Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- FLEX-HONE TOOL GB41824 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB41824)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 35-50)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91034)
- WEILER 4-in-1 Tube & Fitting Brush Steel Fill (44690)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91093)
- WEILER Single Spiral Brush, Power, 0.375"dia. (91048)
- GORDON BRUSH 1" Brush Diameter Condenser Tube Brush - Nylon (43036)
- Weiler Spiral Tube Brushes