Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, Steel, 1/2"
Mfr # 90869
Zoro # G5150564
original price:
$24.99
16% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 90869
- Zoro # G5150564
- UPC # 012382358211
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 2" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Item | Encapsulated Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Stem Style | Double |
Description
Encapsulated Double Spiral Tube Brush, Product Type Encapsulated Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- UNITED ABRASIVES/SAIT SAIT 24050 Stud King™ Specialty Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24050)
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK50 (66254498593)
- WEILER 3/8" Power Tube Brush, .005" Wire Fill, 9/16" Brush Length (21051)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- WEILER 1/4" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21001)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER 7/16" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21181)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- Weiler Spiral Tube Brushes