Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, Brass, 1/2, PK10
Mfr # 93851
Zoro # G4931893
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93851
- Zoro # G4931893
- UPC # 012382211783
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.006 in |
Shank Size | 0.188 in |
Trim Length | 2" |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Max. RPM | 2,000 RPM |
For Use With | Power Tools, Drill Press |
Item | Double Spiral Tube Brush |
Compatible Tool Type | Drill |
Brush Material | Brass |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 36 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010307957)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TR (59342)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F, SF-42, 1/8 (10815)
- WEILER .030" Nylox Micro Abrasive Tube Brush, 1/2" Brush Length (26900)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" (97938)
- WEILER Single Spiral Tube Brush, Power, 0.515"dia (91045)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91090)
- WEILER 7/8" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21136)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91077)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91070)
- Weiler Spiral Tube Brushes