Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, 1/4", PK10
Mfr # 93859
Zoro # G4931157
product price: $43.99
/pk 10, $4.40/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93859
- Zoro # G4931157
- UPC # 012382213329
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 1" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
For Use With | Power Tools, Drill Press |
Compatible Tool Type | Drill |
Brush Material | Brass |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Brass, Brush Dia. 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- ZORO SELECT Abrasive Roll, 30 yd. L, 2-3/4" W, 120 Grit (05539520338)
- S AND H INDUSTRIES ALC 11645 Window Underlay 24" x 12", Polystyrene (11645)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 2" Brush Length (21108V)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- WEILER 3/4" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21134)
- WEILER 1-1/2" Power Tube Brush, .0104" Steel Wire Fill, 1" Brush Length (21269)
- WEILER Hand Tube Wire Brush, 3/8", 0.004", PK10 (93854)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- TANIS BRUSH Mini Twisted Brush, SS, 5/32" dia. (05159)
- Weiler Spiral Tube Brushes