Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Wire Brush, 0.090 ", PK10
Mfr # 98601
Zoro # G1426686
product price: $53.59
/pk 10, $5.36/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/32 in
- Brush Length 3/4 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98601
- Zoro # G1426686
- UPC # 012382269036
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/32 in |
Brush Length | 3/4 in |
Overall Length | 4 in |
Wire Dia. | 0.008 in |
Shank Size | 0.041 in |
Trim Length | 3/4" |
Stem Diameter | 3/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Aluminum Oxide |
For Use With | Drills, Drill Presses, CNC Machines |
Item | Single Spiral Tube Brush |
Max. RPM | 1,500 RPM |
Operating Speed - Maximum | 1,500 RPM |
Stem Style | Single |
Brush Material | Aluminum Oxide |
Description
Single Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Aluminum Oxide, Brush Dia. 3/32 in, Stem Diameter 3/64 in, Brush Length 3/4 in, Wire Dia. 0.008 in, Overall Length 4 in, Operating Speed - Maximum 1,500 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- 3M Flap Disc, T29, 4-1/2" x7/8", 60 YF-weight (577F 649)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0313 in Thick, Zirconia Alumina (11T652)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- WEILER 1/4" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21081)
- WEILER 3/16" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21090)
- ZORO SELECT Double Spiral Brush, 1" Brush Dia. (66252838932)
- Weiler Spiral Tube Brushes