Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 1"dia.
Mfr # 91036
Zoro # G000932896
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91036
- Zoro # G000932896
- UPC # 012382910365
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Stainless Steel |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | Drill |
Stem Style | Single |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 7in, 50 Grit, TS (66261137456)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- S.M. ARNOLD BRUSH Brass 8.5" Wire Whtwall/Sidewall (AR85-637)
- ECONOLINE Motor Gasket (403510)
- WEILER 1/4" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length (21092)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- WEILER 3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length (21034)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- WEILER 1/2" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21130)
- OSBORN Crimped Wire Internal Brush, 1" (0003618800)
- Weiler Spiral Tube Brushes