Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 1"dia.
Mfr # 91017
Zoro # G600932821
original price:
$7.53
4% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91017
- Zoro # G600932821
- UPC # 012382910174
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black (66253179366)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- WEILER Single Spiral Brush, Power, 1.25"dia. (91191)
- WEILER .260" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26909)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- WEILER 3/16" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21091)
- BRUSH RESEARCH MANUFACTURING 90AY3000320AO Abrasive Nylon Brush. For 3" Bore Dia., 320AO, 4" Brush Part, 10" OAL (90AY3000320AO)
- Weiler Spiral Tube Brushes