Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.875"dia
Mfr # 91016
Zoro # G700932813
original price:
$5.15
5% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 7/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91016
- Zoro # G700932813
- UPC # 012382910167
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.218 in |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Compatible Tool Type | Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- ARC ABRASIVES Mounted Flapwheels (11117)
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 (AC-241-120)
- NORTON ABRASIVES Diamnd Trung and Dresng Tol, BC, 1, 0.0015" (66260195008)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER 1-1/4" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21089)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91078)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- WEILER Single Spiral Brush, Power, 0.312"dia. (91184)
- GORDON BRUSH 3/8" D 6-1/4" Length Single Spiral Single-Stem Nylon Brushes (431125)
- Weiler Spiral Tube Brushes