Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.625"dia
Mfr # 91037
Zoro # G600932869
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 5/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91037
- Zoro # G600932869
- UPC # 012382910372
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.187 in |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Compatible Tool Type | Drill |
Stem Style | Single |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK2 (07660700937)
- CLESCO SS-032072-080A Spiral Coated Abrasive Sanding Sleeve (SS-032072-080A)
- CGW ABRASIVES Backup Pad, 4.5 Poly Bck Plate, No Nut, Med (36204)
- WEILER Hand Tube Wire Brush, 1", PK10 (93855)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90863)
- WEILER Single Spiral Brush, Power, 0.437"dia. (91185)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGT7)
- Weiler Spiral Tube Brushes