Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.625"dia
Mfr # 91014
Zoro # G300932794
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 5/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91014
- Zoro # G300932794
- UPC # 012382910143
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.187 in |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
Compatible Tool Type | Drill |
Stem Style | Single |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Ali Industries 4213 9 x 11 in. Extra Coarse 40 Grit General Purpose Sandpaper; 25 Count (214353)
- H & H INDUSTRIAL PRODUCTS 1/2 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0094)
- PARAGON DIAMOND TOOLS 4'' x 5811 Double Row Segmented Grinding Cup Wheel (CWDR-4T)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx50)
- WEILER 7/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21267)
- WEILER .325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26910)
- WEILER Double Spiral Brush, Power, 1"dia. (91173)
- WEILER 5/8" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21326)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- PFERD 1-1/2" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84057)
- Weiler Spiral Tube Brushes