Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.5"dia.
Mfr # 91032
Zoro # G800932836
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/2 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91032
- Zoro # G800932836
- UPC # 012382910327
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.187 in |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Brush Material | Stainless Steel |
Compatible Tool Type | Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- OSBORN End Brush, Crimped Wire, 0009910400 (0009910400)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- FLEX-HONE TOOL BC64M800AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC64M800AO)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91034)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- WEILER Single Spiral Tube Brush, Power, 0.09"dia. (91038)
- WEILER .075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26902)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- Weiler Spiral Tube Brushes