Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.515"dia
Mfr # 91045
Zoro # G000932872
original price:
$4.45
5% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 33/64 in
- Brush Length 1 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91045
- Zoro # G000932872
- UPC # 012382910457
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 33/64 in |
Brush Length | 1 in |
Overall Length | 5 in |
Wire Dia. | 0.012 in |
Shank Size | 0.194 in |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Abrasive Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Compatible Tool Type | Drill |
Brush Material | Nylon |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 33/64 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SANDNET DISC 5"" 80G 10P (DND050080H10I)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 40 Grit (30547)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- 3M CUBITRON CubitroniI Fibre RolocDisc33380 2"(, PK90 (33380)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91071)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER .090" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26903)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 7/8" dia. (08395)
- Weiler Spiral Tube Brushes