Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.375"dia
Mfr # 91031
Zoro # G200932849
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91031
- Zoro # G200932849
- UPC # 012382910310
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Stainless Steel |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333429)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- WEILER Single Spiral Brush, Manual, 1.25"dia. (91061)
- WEILER 5/8" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21326)
- Weiler Spiral Tube Brushes