Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.325"dia
Mfr # 91043
Zoro # G100932857
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 21/64 in
- Brush Length 1 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91043
- Zoro # G100932857
- UPC # 012382910433
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 21/64 in |
Brush Length | 1 in |
Overall Length | 5 in |
Wire Dia. | 0.012 in |
Shank Size | 0.115 in |
Stem Diameter | 7/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Abrasive Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Nylon |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 21/64 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/64 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrsive Belt, 180 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 180 Grit, Very Fine, KK711X (8922)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (63642502609)
- WEILER Burr-Rx 1/2"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (21759)
- WEILER 3/8" Nylon Tube Brush (44213)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- WEILER Single Spiral Wire Brush, Brass, 1-1/2, PK10 (93849)
- WEILER 3/8" Hand Tube Brush, .004" Stainless Steel Fill, 2" Brush Length (21414)
- PFERD 1" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83371)
- Weiler Spiral Tube Brushes