Shop All Spiral Tube Brushes
Weiler
Single Spiral Tube Brush, Power, 0.105"dia
Mfr # 91040
Zoro # G000932865
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 7/64 in
- Brush Length 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91040
- Zoro # G000932865
- UPC # 012382910402
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/64 in |
Brush Length | 1 in |
Overall Length | 4 in |
Wire Dia. | 0.008 in |
Shank Size | 0.041 in |
Stem Diameter | 3/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Abrasive Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Compatible Tool Type | Drill |
Stem Style | Single |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Nylon |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 7/64 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/64 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 4 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, KK711X, Brown (107086)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 24 Grit (40732)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345143)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1179)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER 2" Nylon Tube Brush (44115)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes (499101)
- Weiler Spiral Tube Brushes