Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 2.25"dia.
Mfr # 91192
Zoro # G600932838
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 2 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91192
- Zoro # G600932838
- UPC # 012382911928
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 2 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Brush Material | Steel |
Compatible Tool Type | Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 2 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93242)
- SPECIALTY DIAMOND 5 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (5PADADAPT) (PP50)
- NORTON ABRASIVES Benchstone, Al Ox, Coar, 4inL x 1inWx1/4inH (61463685580)
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- WEILER 1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21078)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- WEILER 1/2" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21130)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- Weiler Spiral Tube Brushes