Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 1"dia.
Mfr # 91186
Zoro # G100932819
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91186
- Zoro # G100932819
- UPC # 012382911867
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Stem Style | Single |
Brush Material | Steel |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- DRILLCO SF-61, SOLID CARB BUR DBL CUT - MAGNUM (70F061DC)
- VSM 18" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 40G, F-Weight, PK 10 (352050)
- WEILER 4-1/2 Tiger Aluminum RFD 80 Grit 7/8 Arbor Hole (60404)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- WEILER .135" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26906)
- PFERD External Tube Fitting Brush - 3/8" Tube Size, 1/2" Exact Size (89636)
- Weiler Spiral Tube Brushes