Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 1"dia.
Mfr # 91053
Zoro # G200932887
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91053
- Zoro # G200932887
- UPC # 012382910532
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.022 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Abrasive Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Brush Material | Nylon |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Nylon, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.022 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 150G, TR, PK100 (66261121026)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099271)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Aluminum Backing , Autobody & Fine Finishing, 10,000 RPM (6626)
- WEILER 1" Power tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21114V)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- WEILER 1" Nylon Tube Brush (44113)
- WEILER 2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21345)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 3/4" dia. (05280)
- Weiler Spiral Tube Brushes