Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 1.5"dia.
Mfr # 91054
Zoro # G600932876
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 1/2 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91054
- Zoro # G600932876
- UPC # 012382910549
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 1/2 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.035 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Abrasive Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Stem Style | Double |
Brush Material | Nylon |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | Drill |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Nylon, Brush Dia. 1 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.035 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Flue Brush, Round Wire, Double Spiral, 1" (0005106200)
- DYNABRADE Disc Pad, 51 mm dia. (50109)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 100G, PK10 (DCD060100H10G)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- WEILER 1-1/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21079)
- WEILER 1" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21124)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- WEILER 1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21270)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- WEILER 1-1/2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21330)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- Weiler Spiral Tube Brushes