Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 1.125"dia.
Mfr # 91190
Zoro # G100932932
original price:
$7.75
9% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 1/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91190
- Zoro # G100932932
- UPC # 012382911904
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 1/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Round Tube Brush |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Compatible Tool Type | Drill |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1 1/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.008 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT PSA Disc736xPK25 (35109)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080525)
- DEWALT General Purpose Cutting Wheels (DWA4534)
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.015" Dia., 20,000 RPM (13H404)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90863)
- WEILER .030" Nylox Micro Abrasive Tube Brush, 1/2" Brush Length (26900)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- WEILER 1" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21114)
- WEILER Single Spiral Tube Wire Brush, 0.090 ", PK10 (98601)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21085)
- BRUSH RESEARCH MANUFACTURING 85N156 85 Series-For Closed Holes, .156" Dia., .005 Nylon, 1" Brush Part, 4" OAL, Cut For Power (85N156)
- Weiler Spiral Tube Brushes