Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 0.75"dia.
Mfr # 91052
Zoro # G600932814
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91052
- Zoro # G600932814
- UPC # 012382910525
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.022 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Abrasive Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Stem Style | Double |
Brush Material | Nylon |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | Drill |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Nylon, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.022 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hand Pad, 9 in L, 6 in W, Very Fine, Aluminum Oxide Abrasive (7447)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- WEILER 9/16" Power Tube Brush, .0104" Stainless Steel Fill, 1" Brush Length (21404)
- WEILER 1/2" Diameter Copper Tube Fitting Brush (44080)
- WEILER 2" Nylon Tube Brush (44115)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91070)
- GORDON BRUSH .166" Diameter Nylon Fill Spiral Thread Cleaning Brush with Ring end (TCN-8G-12)
- Weiler Spiral Tube Brushes