Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 0.5"dia.
Mfr # 91049
Zoro # G000932858
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91049
- Zoro # G000932858
- UPC # 012382910495
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.022 in |
Shank Size | 0.187 in |
Stem Diameter | 3/16 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Abrasive Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Nylon |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Compatible Tool Type | Drill |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Nylon, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 2 in, Wire Dia. 0.022 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x.035"x3/8" (66252843174)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728827)
- 3M Sanding Disc, 3 in. (60440201873)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- WEILER Single Spiral Wire Brush, Brass, 1-1/2, PK10 (93849)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER 1-1/2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21330)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21021)
- WEILER Double Spiral Brush, Power, 0.625"dia. (91095)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- Weiler Spiral Tube Brushes