Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 0.437"dia.
Mfr # 91185
Zoro # G400932809
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 7/16 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91185
- Zoro # G400932809
- UPC # 012382911850
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/16 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Round Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Steel |
Stem Style | Single |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 7/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40250 Cloth Lined Blast Gloves, Rubber (40250)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 24 Grit (40099)
- DIABLO SandNet Ceramic Blend 220 Grit Ultra Fine Drywall Sand Pad (DND090220H05G)
- WEILER 1/2" Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length (21252)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91084)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91055)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- WEILER 7/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21267)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- Weiler Spiral Tube Brushes