Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Power, 0.375"dia.
Mfr # 91048
Zoro # G500932884
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/8 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91048
- Zoro # G500932884
- UPC # 012382910488
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.022 in |
Shank Size | 0.156 in |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Abrasive Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Nylon |
Compatible Tool Type | Drill |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Double, Brush Material Nylon, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.022 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727932)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106073)
- WEILER 5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21175)
- WEILER Single Spiral Brush, Manual, 1.25"dia. (91061)
- WEILER 3/8" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21082)
- WEILER 3/4" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21076)
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- WEILER 3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length (21034)
- WEILER Single Spiral Wire Brush, Steel, 1/2", PK10 (98647)
- Weiler Spiral Tube Brushes