Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 2"dia.
Mfr # 91063
Zoro # G500932877
original price:
$8.25
10% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 2 in
- Brush Length 5 in
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91063
- Zoro # G500932877
- UPC # 012382910631
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 2 in |
Brush Length | 5 in |
Overall Length | 16 3/4 in |
Wire Dia. | 0.014 in |
Shank Size | 0.187 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 2 in, Brush Length 5 in, Wire Dia. 0.014 in, Overall Length 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1'' TC DISC ASSORTMENT (A/O) 66/KIT (1741)
- MIRKA Foam, Grip Disc, 6", P1000 Grit, PK10 (8A-240-1000)
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 12/BX (1223)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T27 Fiberglass (629465000)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- WEILER Single Spiral Brush, Manual, 1"dia. (91060)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- GORDON BRUSH Fiberglass Extension Rod (86030)
- Weiler Spiral Tube Brushes