Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 1"dia.
Mfr # 91060
Zoro # G500932914
original price:
$3.09
9% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1 in
- Brush Length 4 in
- Overall Length 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91060
- Zoro # G500932914
- UPC # 012382910600
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 4 in |
Overall Length | 12 1/4 in |
Wire Dia. | 0.014 in |
Shank Size | 0.156 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 1 in, Brush Length 4 in, Wire Dia. 0.014 in, Overall Length 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4x004x41402Type1ThinCuttingDisc (TCW1S400)
- PFERD 4" Knot Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82317)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 320 Grit Aluminum Oxide Flap Wheel (FW-61320)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Extra Coarse (63642580714)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91090)
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91099)
- WEILER 5/16" Valve Guide Brush, .009" Steel Fill (95027)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- BRUSH RESEARCH MANUFACTURING 84N437 84 Series Tube Brush-For Thru Holes. .437" Dia., .010 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N437)
- Weiler Spiral Tube Brushes