Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 1.25"dia.
Mfr # 91061
Zoro # G200932863
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1.25 in
- Brush Length 4 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91061
- Zoro # G200932863
- UPC # 012382910617
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1.25 in |
Brush Length | 4 in |
Overall Length | 13 in |
Wire Dia. | 0.014 in |
Shank Size | 0.156 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 1.25 in, Brush Length 4 in, Wire Dia. 0.014 in, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- PORTER-CABLE 9" 180g H&L drywall pad with 5 abrasive discs (79180-5)
- CONTINENTAL ABRASIVES 2" Quick Change Style Rubber Holder with 1/4" Shank (Q-2HLDR)
- TANIS BRUSH Hand Tube Brush, Horse Hair, 5/16" dia. (06081)
- WEILER 5/8" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21326)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER 1-1/2" Nylox Power Tube Brush, .035/180SC Fill, 2-1/2" Brush Length (21308)
- WEILER .135" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26906)
- WEILER 1" Nylon Tube Brush (44113)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/2" dia. (06689)
- Weiler Spiral Tube Brushes