Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.5"dia.
Mfr # 91085
Zoro # G800932935
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91085
- Zoro # G800932935
- UPC # 012382910853
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- NORTON ABRASIVES Diamnd Truing n Dresg Tl, BCSG, 1/2, 0.001" (66260156907)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- WEILER 1" Power Tube Brush .008" Steel Wire Fill 1" Brush Length (21078V)
- WEILER .260" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26909)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- WEILER Single Spiral Tube Brush, Power, 0.875"dia (91033)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 9/16" Brush Length (21053)
- PFERD 1/2" Power Tube Brush - .010 CS Wire, 5/32" Stem, DS/DS (83425)
- Weiler Spiral Tube Brushes