Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.5"dia.
Mfr # 91084
Zoro # G900932910
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91084
- Zoro # G900932910
- UPC # 012382910846
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO #000 Gray Synthetic Steel Wool Pad (01727)
- CLESCO SS-048072-120A Spiral Coated Abrasive Sanding Sleeve (SS-048072-120A)
- PFERD 6" Std Twist Knot Wheel - Long Flag - .014 CS Wire, 5/8-1/2" A.H. (81881)
- UNITED ABRASIVES/SAIT Ceramic6in60XVac6HookandLoop50PK (36329)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- WEILER Single Spiral Tube Brush, Power, 0.09"dia. (91038)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- WEILER 9/16" Power Tube Brush, .0104" Stainless Steel Fill, 1" Brush Length (21404)
- WEILER Single Spiral Brush, Power, 0.312"dia. (91184)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- BRUSH RESEARCH MANUFACTURING 90AY2000180AO Abrasive Nylon Brush. For 2" Bore Dia., 180AO, 3" Brush Part, 10" OAL (90AY2000180AO)
- Weiler Spiral Tube Brushes