Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.5"dia.
Mfr # 91083
Zoro # G200932924
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.5 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91083
- Zoro # G200932924
- UPC # 012382910839
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.5 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.5 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-008024-050A Spiral Coated Abrasive Sanding Sleeve (SS-008024-050A)
- WEILER 3/8" Nylon Tube Brush (44213)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MERIT Quick Change Disc, 2In, Very Fine (66623340049)
- WEILER Single Spiral Tube Brush, Power, 0.19"dia. (91041)
- WEILER 1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21080)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91057)
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- WEILER 1" Power tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21114V)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- Weiler Spiral Tube Brushes