Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.375"dia.
Mfr # 91078
Zoro # G000932964
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91078
- Zoro # G000932964
- UPC # 012382910785
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- HD 3MF3X24 80 341D 3 x 24 in. 80 Grit Sanding Belt (3MF3X24 80)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91081)
- WEILER 5/8" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21084)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WEILER .260" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26909)
- WEILER 2" Nylon Tube Brush (44115)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- Weiler Spiral Tube Brushes