Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.375"dia.
Mfr # 91057
Zoro # G300932855
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91057
- Zoro # G300932855
- UPC # 012382910570
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 6 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Zirconia, ZK713X (87887)
- MERIT Quick Change Disc, 1-1/2In, 40G (08834168156)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- WEILER 1/4" Hand Tube Brush, .005" Brass Wire Fill, 1-1/2" Brush Length (21139)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91067)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- WEILER 7/8" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21136)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- HOMEWARDBOUND 092412 0.38 ID x 0.5 OD in. Copper Tube Brush (HO3847189)
- Weiler Spiral Tube Brushes