Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.25"dia.
Mfr # 91076
Zoro # G400932878
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91076
- Zoro # G400932878
- UPC # 012382910761
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Wire Dia. 0.005 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamnd Trung n Dressng Tl, BC, 1/4, 0.0015" (66260195000)
- POWERWELD Scratch Brush, Long Handle Stainless Steel, 3 Row (85047)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0179)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91075)
- WEILER 1/4" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21001)
- WEILER 3/8" Nylon Tube Brush (44213)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- WEILER Single Spiral Tube Brush, Power, 0.26"dia. (91042)
- Weiler Spiral Tube Brushes