Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.25"dia.
Mfr # 91075
Zoro # G100932871
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91075
- Zoro # G100932871
- UPC # 012382910754
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- DEWALT 4-1/2" X 1/8" X 7/8" XP Grinding wheel (DW8806)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- WEILER 1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21080)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER Single Spiral Wire Brush, 2", PK10 (98628)
- WEILER 1/2" Power Tube Brush, .005" Brass Wire Fill, 1" Brush Length (21182)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- Weiler Spiral Tube Brushes