Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.25"dia.
Mfr # 91055
Zoro # G800932850
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 2 in
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91055
- Zoro # G800932850
- UPC # 012382910556
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 2 in |
Overall Length | 6 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.25 in, Brush Length 2 in, Wire Dia. 0.005 in, Overall Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 100 Grit, 1.5"x50 yd., Br (332658)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 100 Grit, Fine, Aluminum Oxide, Brown (54723)
- SHAVIV Deburring Handle, Plastic, E Type (152-00013)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- WEILER Single Spiral Brush, Manual, 1"dia. (91060)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack) (81AYMMKIT)
- Weiler Spiral Tube Brushes