Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.187"dia.
Mfr # 91072
Zoro # G000932889
original price:
$4.39
22% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91072
- Zoro # G000932889
- UPC # 012382910723
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.187 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.187 in, Brush Length 1 1/2 in, Wire Dia. 0.005 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #100 (M-172794)
- ECONOLINE Foot Pedal Valve (411131)
- ARC ABRASIVES Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP (70232X2615)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- WEILER 1/2" Polyflex Encapsulated Brush, .006" Steel Wire Fill, 2" Brush Len (35821)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- WEILER 1-3/8" Diameter Copper Tube Fitting Brush (44086)
- WEILER .190" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26908)
- WEILER 1-1/4" Nylon Tube Brush (44114)
- WEILER 1-1/4" Power Tube Brush, .008" Wire Fill, 1" Brush Length (21089)
- WEILER Single Spiral Brush, Manual, 2"dia. (91063)
- Weiler Spiral Tube Brushes