Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.187"dia.
Mfr # 91071
Zoro # G500932860
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91071
- Zoro # G500932860
- UPC # 012382910716
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.187 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 0.187 in, Brush Length 1 1/2 in, Wire Dia. 0.005 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- ASTRO PNEUMATIC BURR SET 1/4" 8 PC DBL CUT CARBID RTRY (AO2181)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- WEILER 1-3/8" Diameter Copper Tube Fitting Brush (44086)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- WEILER 1/2" Power Tube Brush, .006" Wire Fill, 2" Brush Length (21117)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- Weiler Spiral Tube Brushes