Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.187"dia.
Mfr # 91070
Zoro # G600932845
original price:
$5.49
6% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91070
- Zoro # G600932845
- UPC # 012382910709
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.187 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.187 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Stainless Steel Sponge, Course, PK2 (F17085-0000)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- CONTINENTAL ABRASIVES 6" 220 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN220)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91092)
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- WEILER Single Spiral Brush, Manual, 1"dia. (91060)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" (97938)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- WEILER Single Spiral Tube Wire Brush, 0.090 ", PK10 (98601)
- Weiler Spiral Tube Brushes