Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.187"dia.
Mfr # 91069
Zoro # G500906144
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91069
- Zoro # G500906144
- UPC # 012382910693
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.187 in |
Brush Length | 1 in |
Overall Length | 7 in |
Wire Dia. | 0.003 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Tube Brush |
Max. RPM | 2,000 RPM |
Description
Tube Brush, Brush Dia. 0.187 in, Brush Length 1 in, Wire Dia. 0.003 in, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Benchstone, 4 in L, 134 in W, 58 in Thick, CoarseFine, Silicone Carbide Abrasive (85440)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3" X 7" (57855)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- WEILER 3/8" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21009)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91092)
- WEILER 1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21270)
- WEILER 3/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21121)
- ZORO SELECT Tube Brush, 1" Brush Dia., 25/64" L Trim (66252838941)
- Weiler Spiral Tube Brushes