Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.125"dia.
Mfr # 91065
Zoro # G100932864
original price:
$4.15
6% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.125 in
- Brush Length 1 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91065
- Zoro # G100932864
- UPC # 012382910655
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.125 in |
Brush Length | 1 in |
Overall Length | 6 in |
Wire Dia. | 0.003 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 0.125 in, Brush Length 1 in, Wire Dia. 0.003 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK25 (11-31652)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- WEILER 2" MaximumDensity Miniature Disc Brush 80CG Crimped Rectangular Fill (85736)
- PFERD 1'' PSF Knot End Brush - .014 CS Wire, 1/4" Shank (764398)
- WEILER Single Spiral Tube Brush, Power, 0.09"dia. (91038)
- WEILER 3/8" Hand Tube Brush, .004" Stainless Steel Fill, 2" Brush Length (21414)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91017)
- WEILER 3/8" Hand Tube Brush, .004" Steel Wire Fill, 2" Brush Length (21094)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- BRUSH RESEARCH MANUFACTURING 81AY109600AO Abrasive Nylon Brush. For .109" Bore Dia., 600AO, .750" Brush Part, 3" OAL (81AY109600AO)
- Weiler Spiral Tube Brushes