Shop All Spiral Tube Brushes
Weiler
Single Spiral Brush, Manual, 0.125"dia.
Mfr # 91064
Zoro # G100932888
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.125 in
- Brush Length 1 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91064
- Zoro # G100932888
- UPC # 012382910648
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.125 in |
Brush Length | 1 in |
Overall Length | 6 in |
Wire Dia. | 0.003 in |
Shank Size | 0.093 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Single Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Tube Brush |
Description
Tube Brush, Brush Dia. 0.125 in, Brush Length 1 in, Wire Dia. 0.003 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-1/2" Arbor Hole (8345)
- 3M Mandrel (933)
- CLESCO SS-048048-120A Spiral Coated Abrasive Sanding Sleeve (SS-048048-120A)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- WEILER Single Spiral Tube Wire Brush, Brass, 1/2, PK10 (93851)
- WEILER Hand Tube Wire Brush, 1/4", 0.0050 ", PK10 (93848)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91079)
- WEILER 4-in-1 Tube & Fitting Brush Steel Fill (44690)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- WEILER .030" Nylox Micro Abrasive Tube Brush, 1/2" Brush Length (26900)
- PFERD 7/16" Power Tube Brush - .005 SS Wire, 1/8" Stem, SS/SS (83391)
- Weiler Spiral Tube Brushes