Shop All Wire Cup Brushes
Weiler
Single Row Wire Cup Wire Brush, Wt 1.5 Lbs Ea
Mfr # 12301
Zoro # G0604585
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Brush Dia. 4 in
- Trim Length 7/8"
- Fill Material Steel
- Wire Dia. 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 12301
- Zoro # G0604585
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 4 in |
Trim Length | 7/8" |
Wire Dia. | 0.023 in |
Details
Mounting Type | Threaded Arbor |
Fill Material | Steel |
For Use With | Air or Electric Grinders |
Max. RPM | 10,200 RPM |
Item | Knot Wire Cup Brush |
Item - Cup Brushes | Cup Brush |
Description
Knot Wire Cup Brush, Cup Brush, Brush Dia. 4 in, Mounting Type Threaded Arbor, Wire Dia. 0.023 in, Max. RPM 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- SCOTCH-BRITE Abrasive Roll, 6" W, Aluminum Oxide, PK2 (7000028476)
- CLESCO SD-008024-04NL Standard Nut Lock Sanding Drum with Shank (SD-008024-04NL)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER Miniature Cup Wire Brush, 5/8", PK12 (96299)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- WEILER Single Row Knot Wire Cup Wire Brush, 2-3/4" (93810)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- WEILER 4" Crimped Wire Cup Brush .0118" Steel Fill 5/8"-11 UNC Nut (14016)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- Weiler Wire Cup Brushes